SKU:
BCH2662656F
MPN:
06019G2175
£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
Product Documents
The GSB 18V-60 C Professional is a compact and powerful cordless combi drill, featuring a brushless motor and impact drilling capability for versatile use. Ideal for drilling in wood (up to 38mm), steel (up to 13mm), and masonry (up to 10mm), this Bosch® combi drill tackles all screwdriving tasks.
Features and Benefits
• Achieves ideal power-to-size ratio with 60Nm of hard torque and a compact 174mm head length
• Ensure increased user protection and safer work with KickBack Control, while enjoying precise tool control with the precision clutch.
• Connect directly to a smartphone for additional tool control using Bluetooth Connectivity
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 28500bpm |
Brand | Bosch |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Includes | L-Boxx Toolbox |
Maximum Hard Torque | 60Nm |
Maximum Soft Torque | 31Nm |
MFR Part No. | 06019G2175 |
Model Number | GSB 18V-60 |
No Load Speed | 1900rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 20+2 |
Series | GSB 18V-60 |
UNSPSC Code | 27112703 |
Voltage | 18V |