SKU:
BCH2662719T
MPN:
06019J5172
£599.00
Ex VAT
£718.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The GSB 18V-150 C Professional combi drill excels in screwdriving, drilling, and impact drilling tasks. Features like Electronic Angle Detection and switchable KickBack Control ensure precise operation and safety, particularly with long screws and hole saws. While the metal chuck and gearbox enhance durability for consistent performance in demanding environments.
Features and Benefits
• Achieve rapid work progress with a powerful brushless motor delivering 150Nm of torque
• Ensure precise control with Electronic Angle Detection and switchable KickBack Control for enhanced safety
• Reliable durability and robustness with a metal drill chuck and gearbox, ensuring consistent performance
Typical Applications
• Screwdriving into various materials
• Drilling in wood, metal, and masonry
• Impact drilling for heavy-duty tasks
• Precision drilling with long screws
• Using hole saws with reduced risk of kickback
• Construction and renovation projects
Attribute | Value |
---|---|
Battery Capacity | 8.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 0 - 30000bpm |
Brand | Bosch |
Brushed or Brushless | Brushless |
ECLASS Code | 21050101 |
Includes | 2x 8Ah Batteries L-Boxx |
Maximum Hard Torque | 150Nm |
Maximum Soft Torque | 84Nm |
MFR Part No. | 06019J5172 |
Model Number | GSB 18V-150C |
No Load Speed | 0 - 2200rpm |
Noise / Vibration Information | 2.5 m/s² |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 25+2 |
Overall Length | 210mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 2.2kg |