SKU:
BCH2661010Z
MPN:
06019G030A
£224.00
Ex VAT
£268.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Bosch® GSB 18V-110 C Professional cordless impact drill driver with brushless motor handles tough applications with ease, including drilling into masonry, concrete, and metal. This cordless combi drill tool combines strength and precision, offering exceptional power and durability for demanding job sites.
Features and Benefits
• 13mm full metal chuck for increased robustness and great torque transfer for every job
• Two-speed metal gearbox for fast drilling and driving applications
• Up to 25+1 Clutch settings for precise screw setting
• Electronic motor and electronic cell protection to help protect the tool and batteries from overload and overheating
• Long Belt Clip for a secure hold
Typical Applications
• Drilling into concrete, brick, and masonry for structural work
• Installing fixtures, shelves, and cabinetry
• Drilling holes in metal sheets and beams
• Mounting electrical boxes and conduits
• Assembling equipment and machinery
• Installing pipes and fittings securely
• Repairing and maintaining equipment and infrastructure
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 31500bpm |
Brand | Bosch |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 3165140956314 |
ECLASS Code | 21050101 |
Includes | L-Boxx Toolbox |
Maximum Hard Torque | 85Nm |
Maximum Soft Torque | 47Nm |
MFR Part No. | 06019G030A |
Model Number | GSC 18V-110C |
No Load Speed | 2100rpm |
Number of Batteries Supplied | 0 |
Number of Torque Settings | 25+1 |
Series | GSB 18V-110C |
UNSPSC Code | 27112703 |
Voltage | 18V |