SKU:
BCH2661012K
MPN:
06019H1108
£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Product Documents
The Bosch GSB 18V-21 Professional Combi Drill is a powerful and reliable tool for professionals and DIY enthusiasts alike, delivering 55Nm of torque for demanding tasks. It features a 13mm keyless chuck for easy bit changes, a full-metal gear for durability, and electronic cell protection to ensure longevity. Designed for versatility, it includes an integrated LED light with afterglow for visibility in dark conditions, a mountable bit holder for convenient storage, and a belt clip for easy transport. The soft grip enhances user comfort, while the motor brake ensures precision in screwdriving and drilling applications.
Features and Benefits
• 13mm full metal chuck for increased robustness and great torque transfer for every job
• Two-speed metal gearbox for fast drilling and driving applications
• Up to 25+1 Clutch settings for precise screw setting
• Electronic motor and electronic cell protection to help protect the tool and batteries from overload and overheating
• Long Belt Clip for a secure hold
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 27000bpm |
Brand | Bosch |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 3165140979443 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 10mm |
Maximum Hard Torque | 55Nm |
Maximum Soft Torque | 21Nm |
MFR Part No. | 06019H1108 |
Model Number | GSC 18V-21 |
No Load Speed | 1800rpm |
Number of Batteries Supplied | 0 |
Number of Torque Settings | 20+1 |
Series | GSB 18V-21 |
Steel Drilling Capacity | 10mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Wood Drilling Capacity | 35mm |