SKU:
MAK2750050K
MPN:
HP001GZ
£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
The Makita HP001GZ 40V Max brushless combi drill, part of Makita's XGT range, excels in power and durability for industrial use. With a high-torque brushless motor delivering up to 125Nm and capable of drilling 50mm in timber and 20mm in masonry, it's designed for demanding tasks. Advanced protection technologies like AFT and XPT to safeguard against damage and harsh conditions. Its compact, well-balanced design, rubberized grip, and LED lights enhance user comfort and visibility, making it a reliable choice for professionals.
Features and Benefits
• Brushless motor delivers powerful, efficient performance with longer tool life
• Forward / Reverse Rotation means versatile operation for both drilling and screwdriving
• Single Sleeve Keyless Chuck enables quick, one-handed bit changes for convenience
• Electric Brake stops rotation immediately for enhanced control and safety
• 2 Mechanical Gears provides precise speed and torque adjustments for varied tasks
• Variable Speed Control by Trigger allows for tailored speed settings to match application needs
• LED Job Light Illuminates work areas for improved visibility in low-light conditions
• Active Feedback Sensing Technology (AFT) automatically shuts down the tool if rotation speed drops suddenly, ensuring user safety
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 9750bpm |
Brand | Makita |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 20mm |
Maximum Hard Torque | 41Nm |
Maximum Soft Torque | 21Nm |
MFR Part No. | HP001GZ |
Model Number | HP001GZ |
No Load Speed | 2600rpm |
Number of Batteries Supplied | 0 |
Number of Torque Settings | 2 |
Series | HP001GZ |
Steel Drilling Capacity | 20mm |
UNSPSC Code | 27112703 |
Voltage | 40V |
Weight | 2.7kg |
Wood Drilling Capacity | 76mm |