SKU:
MAK2756291L
MPN:
HP333DWAE
£119.00
Ex VAT
£142.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Makita 12Vmax HP333D CXT is the latest in compact combi drills from Makita. This combi drill gets the balance between power and compact flexibility just right, the overall length being 193mm and weighing just over one kilogram. Capable for drilling up to 21mm in wood and 8mm in masonry it can handle most 2nd fix jobs quickly and efficiently.
Features and Benefits:
• Very compact design for perfect handling, even in the tightest spaces and overhead
• Electric brake for increased production and increased operator safety
• Mechanical 2-speed control with variable speed trigger in forward/reverse rotation
• Ergonomic soft grip handle or comfortable handling and better grip
• Bright LED light for a clear view of the work area
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 25500bpm |
Brand | Makita |
Brushed or Brushless | Brushed |
Chuck Size | 10mm |
Chuck Type | Keyless |
EAN | 0088381872973 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 8mm |
Maximum Hard Torque | 30Nm |
Maximum Soft Torque | 14Nm |
MFR Part No. | HP333D |
Model Number | HP333DWAE |
No Load Speed | 1700rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 20+Drill |
Overall Length | 193mm |
Series | HP333DWAE |
Steel Drilling Capacity | 10mm |
UNSPSC Code | 27112703 |
Voltage | 12V |
Wood Drilling Capacity | 21mm |