SKU:
MLW2634918T
MPN:
4933459807
£279.00
Ex VAT
£334.80
Inc VAT
Product Details
Product Specification
Milwaukee® designed and built brushless POWERSTATE™ motor delivers more power in a more compact size. REDLINK PLUS™ intelligence system delivers an advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load. REDLITHIUM-ION™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life.
• Individual battery cell monitoring optimises tool run time and ensures long term pack durability.
• 13 mm metal chuck for quick bit changes and bit retention.
• Electronic clutch with 16 torque settings, plus 1 for locked clutch drilling and 1 for locked clutch hammer.
• Fuel gauge displays remaining charge.
• Bright LED workspace illumination.
• Flexible battery system: works with all Milwaukee® M12™ batteries.
Attribute | Value |
---|---|
Battery Capacity | 6.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 25500bpm |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 4058546029791 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 13mm |
Maximum Hard Torque | 44Nm |
MFR Part No. | 4933459807 |
Model Number | M12FPD-602X |
No Load Speed | 1700rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 16+Drill+Hammer |
Series | M12 |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 1.5kg |
Wood Drilling Capacity | 35mm |