SKU:
MLW2634922L
MPN:
4933464518
£275.22
Ex VAT
£323.79
| Save 15.00%
£330.26
Inc VAT
Product Details
Product Specification
The MILWAUKEE® M18™ Brushless Drill Driver delivers 40% more torque than previous models, with up to 82 Nm for powerful drilling and fastening. Its compact 180 mm design offers excellent control in tight spaces, making it ideal for overhead work. The heavy-duty 13 mm metal chuck ensures quick bit changes and superior retention. Enhanced with an onboard fuel gauge, LED light, and a reversible belt clip for convenience, it's built for durability with a brushless motor, REDLITHIUM™ battery pack, and REDLINK™ electronics, providing reliable performance and protection across all MILWAUKEE® M18™ batteries.
Features and Benefits
• Compact and Lightweight only 180 mm in length for easy handling and access to tight spaces
• Powerful Performance, 85 Nm of torque with a brushless motor that is up to 50% more efficient and provides up to 2x longer life
• Versatile Battery System, compatible with all Milwaukee® M18™ batteries, ensuring flexibility and convenience
• Heavy-duty all-metal gear case and advanced 13 mm metal chuck for quick bit changes and improved bit retention
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 28500bpm |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 4058546224639 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 16mm |
Maximum Hard Torque | 85Nm |
MFR Part No. | 4933464518 |
Model Number | M18BLPD2-502X |
No Load Speed | 1800rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 13 |
Overall Length | 180mm |
Series | M18 |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Wood Drilling Capacity | 76mm |