SKU:
MLW2634926Z
MPN:
4933464528
£434.00
Ex VAT
£520.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Higher power efficiency under load - outstanding torque of 135Nm
• Compact design of 175 mm length for access into tight spaces.
• Advanced heavy duty chuck providing increased bit grip.
• Connect via Bluetooth® with the Milwaukee® ONE-KEY™ app
• Customise anti-kickback control via ONE-KEY™ app.
• ONE-KEY™ tool tracking & security offers a cloud-based inventory management platform that supports both location tracking and theft prevention.
• Save up to 4 custom settings to the tools memory for fast selection on the jobsite.
• Configure to any application choosing optimum tool settings for repeatable precision.
• Control speed, torque, start and end speeds, anti-kickback functions and LED.
• All metal reversible belt clip to hang your tool quickly and easily.
• Flexible battery system: works with all Milwaukee® M18™ batteries
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 32000bpm |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 4058546224738 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 16mm |
Maximum Hard Torque | 135Nm |
MFR Part No. | 4933464528 |
Model Number | M18ONEPD2-502X |
No Load Speed | 2000rpm |
Number of Batteries Supplied | 2 |
Overall Length | 175mm |
Series | M18 |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 2.2kg |
Wood Drilling Capacity | 89mm |