£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Compact saw with an excellent line of sight for accurate cutting. Worm drive gearing for durability and power. Adjustable depth guide for precision and control. Dust extraction port allows for clean and accurate work in wood, metal, plastics, stoneware and tiles.
Attribute | Value |
---|---|
Blade Diameter | 77mm |
Brand | Dremel |
EAN | 8710364078301 |
Item | Compact Saw |
MFR Part No. | F013SM20KJ |
Model Number | DSM20-1/2 |
No Load Speed | 17000rpm |
Power | 70W |
Power Source | Electric |
Series | DSM20 |
UNSPSC Code | 27112709 |
Voltage | 240V |