£2829.00
Ex VAT
£3394.80
Inc VAT
Product Details
Product Specification
DW721KN 300mm Radial Arm Saw - 240v
•Free standing radial arm saw with 507mm of crosscut capacity and 90 mm depth of cut
•Pre-assembled and adjusted, delivered in a wooden crate for maximum transportation protection
•Strengthened column assembly and base arrangement supports the extra arm length
•Solid cast Iron arm and four roller bearings in the motor head assembly ensure high accuracy and durability
•Quiet maintenance free induction motor delivers high power even at the maximum cutting capacities of the machine. Also available in three phase voltage as a DW722KN
•Simple yet positive controls and adjustment scales enable the width, depth and angle of cut to be set with accuracy in seconds
•Standard equipment includes large Dust Shroud with 4" outlet
Attribute | Value |
---|---|
Blade Diameter | 300mm |
Brand | DeWalt |
EAN | 5035048289082 |
Includes | 32 Tooth Saw Blade Assembly Tools Automatic Safety Return Blade Brake Legstand |
Item | Corded Table Saws |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | DW721KN |
Model Number | DW721KN |
No Load Speed | 3000rpm |
Noise / Vibration Information | Hand/Arm Vibration 2.0 m/s2 Sound Power 109.5 dB(A) Sound Power Uncertainty 3.3 dB(A) Sound Pressure 96.5 dB(A) Sound Pressure Uncertainty 3.0 dB(A) Uncertainty K 1 (Vibration) 1.5 m/s² |
Power | 2000W |
Power Source | Electric |
UNSPSC Code | 27112709 |
Voltage | 240V |
Weight | 115kg |