£4019.00
Ex VAT
£4822.80
Inc VAT
Product Details
Product Specification
DW729KN-XS 3 Phase 350mm Radial Arm Saw
The industrial radial arm saw provides maximum performance in all modes. Pre-assembled and adjusted, delivered in a wooden crate for maximum transportation and protection. Solid cast Iron arm machined to provide arm tracks with no inserts, increasing accuracy and life. Controls and adjustment scales enable the width, depth and angle of cut to be set with accuracy in seconds. Maintenance free three phase induction motor delivers maximum power even at the maximum capacity of the machine. Also available in single phase voltage as DW728K. Free standing radial arm saw with 610 mm of crosscut capacity, 920 mm of rip capacity and 110 mm depth of cut.
Attribute | Value |
---|---|
Blade Diameter | 350mm |
Brand | DeWalt |
EAN | 5035048290804 |
Includes | 32 Tooth saw blade 350 mm Radial Arm Saw Assembly tools Automatic safety return Blade brake Legstand |
Item | Corded Table Saws |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | DW729KN-XS |
Model Number | DW729K |
No Load Speed | 2800rpm |
Noise / Vibration Information | Hand/Arm Vibration 2.0 m/s2 Sound Power 109.0 dB(A) Sound Power Uncertainty 2.9 dB(A) Sound Pressure 96.0 dB(A) Sound Pressure Uncertainty 3.0 dB(A) Uncertainty K 1 (Vibration) 1.5 m/s² |
Power | 4000W |
Power Source | Electric |
UNSPSC Code | 27112709 |
Voltage | 440V |
Weight | 149kg |