SKU:
HIT2740621E
MPN:
DV18DGL/JM
£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
DV18DGL/JM
Complete with 2x 3.0Ah Li-Ion batteries, charger and carry case. High powered motor with a maximum tightening torque of 55Nm. The chuck is a 13mm single sleeve keyless design with a spindle lock and electric brake. An LED work light also supports this drill for drilling in darker areas.
Specifications:
Maximum torque: 55Nm.
No load speed: 0 - 350/0 - 1,400rpm.
Impact rate: 0 - 4,900/0 - 19,600ipm.
Chuck capacity: 13mm.
Capacity: wood 38mm, metal 13mm, masonry 13mm.
Charge time: 75 minutes.
Length: 220mm.
Supplied with: 2x 3.0Ah Li-Ion batteries, charger and carry case.
Weight: 1.7kg.
Attribute | Value |
---|---|
Battery Capacity | 3.0Ah |
Battery Type | Lithium-Ion |
Brand | Hitachi Power Tools |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 4966376256495 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 13mm |
Model Number | DV18DGL/JM |
Number of Batteries Supplied | 2 |
Series | DV18DGL/JM |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.7kg |
Wood Drilling Capacity | 38mm |