SKU:
HIT2740623A
MPN:
DV18DSDL/JJ
£367.00
Ex VAT
£440.40
Inc VAT
Product Details
Product Specification
DV18DSDL
Combi drill with multiplex protection circuit for maximum battery life. Lightweight slide-in Li-Ion batteries. 2-speed gearbox to suit most applications.
No load speed: 0 - 400/0 - 1,800rpm.
Blows per minute: 0 - 5,600/0 - 27,000bpm.
Max. drilling capacities: steel 13mm, wood 32mm,
masonry 16mm.
Batteries:
DV18DSDL/JB 2x 2.0Ah,
DV18DSDL/JJ2 2x 5.0Ah,
DV18DSDL/JJ1 1x 5.0Ah,
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 27000bpm |
Brand | Hitachi Power Tools |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 4966376228416 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 16mm |
Maximum Hard Torque | 92Nm |
Maximum Soft Torque | N/ANm |
Model Number | DV18DSDL/JJ |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 22+Drill+ Hammer |
Overall Length | 235mm |
Series | DV18DSDL/JJ |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 2.2kg |
Wood Drilling Capacity | 65mm |