SKU:
BCH2667270K
MPN:
06019B6907
£206.83
Ex VAT
£248.20
Inc VAT
Product Details
Product Specification
GSB 12V-15 is a very light and compact hammer drill with softgrip for comfort. It has a convenient joblight for visibility and an auto-lock 10mm chuck.
Features and Benefits:
■ All Bosch Professional 12V tools are 100% compatible with all current (10.8V) Bosch Professional power tools, batteries and chargers
■ Short design for optimum handling, especially when performing drilling and screwdriving applications overhead and in tight spaces
■ 2-speed planetary gearbox for powerful screwdriving and drilling applications in wood and metal, and impact drilling in masonry
■ Professional quality 10 mm Auto-Lock drill chuck
■ Battery charge level indicator can be used at any time to find out how much energy is left in the battery
■ Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge
■ Motor brake for precise work when driving rows of screws
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 19500bpm |
Brand | Bosch |
Brushed or Brushless | Brushed |
Chuck Size | 10mm |
Chuck Type | Keyless |
EAN | 3165140727525 |
ECLASS Code | 21050101 |
Includes | L-Boxx Toolbox |
Masonry Drilling Capacity | 19mm |
Maximum Hard Torque | 30Nm |
Maximum Soft Torque | 15Nm |
MFR Part No. | 0 601 9B6 907 |
Model Number | GSB 12-15-2-LI |
No Load Speed | 1300rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 20+1 |
Overall Length | 189mm |
Series | GSB 12-15-2-LI |
Steel Drilling Capacity | 10mm |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 1kg |
Wood Drilling Capacity | 10mm |