Bosch

GSB 18V-LI, Cordless Combi Drill, 18V, 13mm Keyless Chuck, Brushless, 2x2.0Ah

SKU:

BCH2662326V

MPN:

060186717N

£184.00

Ex VAT

£220.80

Inc VAT

OUT OF STOCK

    Product Details

    Changing batteries is now a thing of the past as wireless charging allows continuous work with one battery. Batteries can now stay in the tool so you can charge as you work. Supplied complete with 2 batteries, wireless charger unit, docking frame and L-BOXX.


    What's in the Box?
    • GSB 18 V-LI DynamicSeries Combi.
    • 2x 18V 2.0Ah CoolPack Wireless batteries.
    • GAL1830 W Wireless charger.
    • Docking frame.
    • Supplied in an L-BOXX.


    Batteries: 2x 18V 2.0Ah.
    No load speed: 0 - 500/17,00rpm.
    Impact rate: 25,500bpm.
    Drill diameter: wood 35, steel 13, masonry 13mm.
    Screw diameter: 8mm.


    Product Specification
    Attribute
    Value

    Battery Capacity

    2.0Ah

    Battery Type

    Lithium-Ion

    Blows per Minute

    25500bpm

    Brand

    Bosch

    Brushed or Brushless

    Brushless

    Chuck Size

    13mm

    Chuck Type

    Keyless

    EAN

    3165140841726

    ECLASS Code

    21050101

    Masonry Drilling Capacity

    13mm

    Maximum Hard Torque

    67Nm

    Maximum Soft Torque

    28Nm

    MFR Part No.

    060186717N

    Model Number

    GSB 18V-LI

    Number of Batteries Supplied

    2

    Number of Torque Settings

    18+1

    Overall Length

    195mm

    Series

    GSB 18V-LI

    Steel Drilling Capacity

    13mm

    UNSPSC Code

    27112703

    Voltage

    18V

    Weight

    1.7kg

    Wood Drilling Capacity

    35mm