SKU:
MLW2634918J
MPN:
4933464265
£459.00
Ex VAT
£550.80
Inc VAT
Product Details
Product Specification
Compact combi drill delivering exceptional power and extended machine run time. Powerstate brushless motor delivers more power and longer motor life. RedLink Plus intelligence system delivers advanced digital overload protection and enhances performance under load.
Features and Benefits
• Compact design of 175 mm length - for access into tight spaces
• Advanced heavy duty chuck providing increased bit grip
• Milwaukee® designed and built brushless POWERSTATE™ motor for heavy application under load
• Individual battery cell monitoring optimises tool run time and ensures long term pack durability
• Battery fuel gauge displays remaining charge
• Bright LED worklight for excellent visibility, no matter the conditions
• All metal reversible belt clip to hang your tool quickly and easily
• Flexible battery system: works with all Milwaukee® M18™ batteries
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 32000bpm |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 16mm |
Maximum Hard Torque | 135Nm |
MFR Part No. | 4933464265 |
Model Number | M18FPD2-502X |
No Load Speed | 2000rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 14 |
Overall Length | 175mm |
Series | M18 |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 2.2kg |
Wood Drilling Capacity | 89mm |