£260.39
Ex VAT
£312.47
Inc VAT
Product Details
Product Specification
Compact and powerful design enables you to work in narrow or confined spaces and make adjustments to furniture with ease. Ensuring a perfect fit and finish. The new brushless motor and latest Starlock connection feature, makes this tool versatile and fully compatible with older OIS blades.
Features and Benefits:
■ Compact with Small grip circumference and soft grip for comfortable handling.
■ Brushless motor for increased runtime and tool life.
■ Soft ergonomic grip, for comfortable handling
■ Low vibration level for comfortable working
■ Starlock accessory fitting for greater reliability and maximum power transfer.
■ 100% compatibility with Bosch Professional 10.8v and 12v branded batteries and chargers.
Typical Applications:
■ Ideal for a wide variety of jobs including wood cutting, drywalls, surface removal, electrical installations, fitting door frames to new floorings
Attribute | Value |
---|---|
Battery Capacity | 2.5Ah |
Battery Type | Li-ion |
Brand | Bosch |
EAN | 3165140842532 |
ECLASS Code | 21059090 |
Height | 84 mm |
Includes | 1x Allen Key for Blade Changes 2x Battery GBA 12V 2.5Ah 1 600 A00 4ZL 5x Sanding Sheets, K 2x80, 2x120, 1x240 2 608 621 104 L-Boxx 136 1 600 A00 1RR Quick charger GAL 1230 CV 1 600 A01 16B Starlock BIM plunge Cut Saw Blade AII 65 APB, Curved-Tec, Wood+Metal 2 608 661 781 Starlock BIM Plunge Cut saw blade AII 65 BSPB, Curved-Tec, Hard Wood 2 608 662 017 Starlock BIM Plunge Cut Saw Blade AIZ 20 AB, Wood+Metal 2 608 661 640 Starlock BIM Plunge Cut Saw Blade AIZ 32 APB, Wood+Metal, Curved-Tec 2 608 661 644 Starlock BIM Segment Saw Blade ACZ 85 EB, Wood+Metal 2 608 661 636 Starlock Delta Sanding Plate AVZ 93 G 2 608 000 493 Starlock HCS Plunge Cut Saw Blade AIZ 32 EPC, Curved-Tec, Wood 2 608 661 637 |
Item | Cordless Multi-Cutter Kit |
Length | 287mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 0 601 8B5 070 |
No Load Speed | 20,000rpm |
Noise / Vibration Information | Sound Power Level 90 dB(A) Sound Pressure Level 79 dB(A) Sound Uncertainty Level K 3.0 dB |
Number of Batteries Supplied | 2 |
Oscillation Angle | 1.4° |
Power Source | Cordless |
UNSPSC Code | 27112704 |
Weight | 0.81kg |