£417.00
Ex VAT
£500.40
Inc VAT
Product Details
Product Specification
Extremely lightweight and precise.
• Variable depth-of-cut setting up to 1.6 mm
• Ultra-sharp and durable TC reversible blades
• Motor brake for putting the tool down safely
• Quick blade changes for continuous work
• Wood chip clearance to left or right
Comes with 2x 5.0ah batteries, quick charger & L-BOXX carry case.
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
Depth of Cut | 1.6mm |
EAN | 3165140861557 |
ECLASS Code | 21051290 |
Height | 147mm |
Includes | 2 x 5.0 Ah Li-Ion Battery GAL 1880 CV Quick Charger L-BOXX 238 L-BOXX Inlay for Tool and Charger |
Item | Cordless Planer |
Length | 330mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Rebating Depth | 8mm |
MFR Part No. | 0 601 5A0 373 |
Model Number | GHO18V-LI |
No Load Speed | 14,000rpm |
Number of Batteries Supplied | 2 |
Planing Width | 82mm |
Power Source | Cordless |
UNSPSC Code | 27112706 |
Voltage | 18V |
Weight | 2.6kg |