noscriptBosch GLI 18V-1900 C Professional Worklight with Smartphone Remote Control, Body Only Version - No Batteries or Charger Supplied - 0 601 446 500 0601446500 | Cromwell Tools

Bosch

GLI 18V-1900 C Professional Worklight with Smartphone Remote Control, Body Only Version - No Batteries or Charger Supplied - 0 601 446 500

SKU:

BCH2667626T

MPN:

0601446500

£134.41

Ex VAT

£161.29

Inc VAT

OUT OF STOCK

    Product Details

    Worklight with smartphone remote control.


    • Excellent lighting due to cordless, powerful LED with up to 1900 lumens


    Ready to use all day long: Battery runtime of up to 8 hours.


    Quickly and flexibly adapted to all work situations and conditions: 5 settable positions and a 5/8" tripod thread.


    • Robust design: A hard-wearing frame and easy handling ensure the required jobsite quality.


    • On/off switch including 2-stage dimmer function saves you precious work time: Easy-to-use
    system enables you to control various / multiple lights simultaneously- with only one click, from anywhere!.


    • Save precious work time: Easy-to-use system enables you to control various / multiple lights simultaneously- with only one click, from anywhere!


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    EAN

    3165140855136

    ECLASS Code

    27110410

    Ingress Protection Rating (IP Rating)

    IP64

    Light Type

    CoB LED

    MFR Part No.

    0 601 446 500

    UNSPSC Code

    39111613