£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
The 350mm (14in) Abrasive cut off saw is capable of cutting all types of ferrous metals and is highly portable due to it's folding head and convenient carry handle.
Features and Benefits:
■ Ready to use upon opening the box
■ Quick adjustable Vice for greater efficiency in use
■ Cuts all types of ferrous metals
■ 0° to 45° mitre facility
■ Folding head with carry handle
■ Abrasive disc is supplied
Cutting Capacity at 90°:
Round = 130mm
Rectangular = 180 x 85mm
Square = 120mm
Section = 90 x 90mm
Cutting Capacity at 45°:
Round = 110mm
Rectangular = 100 x 80mm
Square = 90mm
Section = 90 x 90mm
Attribute | Value |
---|---|
Blade Diameter | 350mm |
Brand | SIP |
Cutting Action | Abrasive Disc |
Cutting Capacity | Cutting Depth at 90°: 120 mm Max. Width Cut 45° Mitre: 100 mm Max. Width Cut 90° Mitre: 180 mm |
ECLASS Code | 21051108 |
Height | 600mm |
Includes | Abrasive Disc 350 x 2.5 x 25.4mm |
Item | Cut Off Saws |
Length | 450mm |
Manufacturer Guarantee | 1 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | 01308P |
Model Number | 01308P |
No Load Speed | 3,800rpm |
Power | 2,400W |
Power Source | Electric |
UNSPSC Code | 23101512 |
Voltage | 230V |
Weight | 15.7kg |
Width | 370mm |