SKU:
EVL2661120D
MPN:
080-0002
£317.00
Ex VAT
£380.40
Inc VAT
Product Details
Product Specification
EVOSAW355
Chops through mild steel with ease, the cut is extremely quick and clean, producing no heat, no burr and few sparks. The cutting capacity is incredible too, 120 x 120mm steel box section with a 6mm wall thickness.
Features:
• 4 Times Faster Cutting Than Abrasive Saws.
• Industrial Quality - The mild steel blade can make 1000 cuts before a replacement blade is required*. Ideal for cutting steel plate, square tube, angle iron, pipe, tube and metal roofing.
• Virtually No Sparks - Quicker, safer, more accurate and economical than an abrasive saw.When cutting steel, the material has a workable finish. Virtually no heat, burrs or sparks are created, unlike inherently dangerous abrasive saws.
• Adjustable Vise - Fast action swivel vise enables cuts to be made from 0-45°.
• Hi-torque gearbox reduces motor load and improves performance. A pull-out collection tray makes it easy to dispose of metal chips.
• Full Blade Range - Cut Steel, Stainless Steel, Thin Steel and Aluminium with the optional blades available! The combination of an Evolution saw and blade is the ultimate in cutting technology.
Specifications:
Input Power: 2,200 Watt.
No Load Speed: 1,450/min.
Blade: 355 x 25.4mm Bore.
Max Box Section: 6mm Wall @90°: 120 x 120mm.
Max Square: 6mm Wall @45°: 89 x 89mm.
Rectangle 6mm Wall: @90°: 95 x 180mm, @45°: 78 x 110mm.
Round: 6mm Wall @90°: 130mm, @45°: 105mm.
Recommended Maximum Duty Cycle: 30mins.
Weight: 23kg.
Sound Pressure Level (Under Load): 112.4 dB(A)
Maximum Dimensions (HxWxL): 575mm x 355mm x 600mm
Vibration Level: 1.39m/s²
Attribute | Value |
---|---|
Blade Diameter | 355mm |
Brand | Evolution Power Tools |
Cutting Action | Metal Blade |
EAN | 8497130001250 |
ECLASS Code | 21051108 |
Item | Cut Off Saws |
MFR Part No. | 080-0002 |
Model Number | 080-0002 |
No Load Speed | 1,400rpm |
Power | 2,200W |
Power Source | Electric |
UNSPSC Code | 23101512 |
Voltage | 110V |
Weight | 23kg |