SKU:
EVL2661040P
MPN:
081-0006
£117.00
Ex VAT
£140.40
Inc VAT
2 Variations Available
Product Details
Product Specification
This versatile cut-off saw effortlessly cuts through steel, aluminum, wood, and plastic using a single blade, eliminating the need for constant blade changes. When cutting steel, it produces minimal sparks and no burrs, allowing for instant workability. Ideal for various applications, the saw excels in cutting through rebar, bolt trimming, and handling smaller tasks. Moreover, it effortlessly cuts through wood, even with embedded nails and screws. Offering a convenient and efficient solution, the Evolution multi-purpose saw is a must-have for anyone seeking precision and versatility in their cutting projects.
Features and Benefits
• For easily cutting steel, aluminum, wood and plastic, using just one blade
• 1,250W
• Max. load speed: 3,500rpm
• Mitre capacity: 45°
• Arbor diameter: 20mm
• Cutting mechanism: Metal blade
• Optimal cutting thickness: 6mm (mild steel plate)
• Optimal wall thickness: 3mm (mild steel box)
• Max. cross cut (0° x 0°): 45 x 97mm
• Max. mitre cutting capacity (square, 45°): 40 x 40mm
• Max. round tube (0° x 0°): 50mm
• Weight: 8.65kg
• Supplied with 1x 355mm multipurpose 36 teeth blade, eye and ear protection, speed knob and wrench
• Recommended Maximum Duty Cycle. 30 Min.
• Sound Power Level (Under Load) 100.8 dB(A)
• Vibration Level (No Load) 1.42 m/s²
• Max Dimensions (Raised) (mm): H 370 x W 260 x D 500mm
Attribute | Value |
---|---|
Blade Diameter | 185mm |
Brand | Evolution Power Tools |
Cutting Action | Metal Blade |
Cutting Capacity | Cutting Depth at 90°: (Square 3 mm Wall) 45 Max. Width Cut 45° Mitre: (Wood) 46 mm Max. Width Cut 90° Mitre: 97 mm (Round 3 mm Wall) 50 mm (Wall) 97 |
EAN | 0849713019998 |
ECLASS Code | 21051108 |
Features | Blade Included Switch Lock |
Height | 370mm |
Includes | Ear Plugs Manual Safety Goggles Speed Knob TCT Blade Wrench |
Item | Cut Off Saws |
Length | 500mm |
MFR Part No. | 081-0006 |
Model Number | 081-0006 |
No Load Speed | 3,500rpm |
Power | 1,250W |
Power Source | Electric |
UNSPSC Code | 23101512 |
Voltage | 240V |
Weight | 8.65kg |
Width | 260mm |