£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
The 529 Air Reciprocating Saw delivers high-performance cutting with precision and reduced vibration. With 9,500 strokes per minute and a 10 mm stroke length, it excels at cutting through plastics, fibreglass, sheet metal, and aluminium, making it ideal for intricate work on both flat and curved surfaces. Its 360-degree swivel inlet enhances manoeuvrability, while the low-vibration design ensures comfortable and controlled operation, even during prolonged use. Engineered for a variety of applications, the 529 reciprocating saw is the perfect tool for professionals seeking performance and ease of use.
Features and Benefits
• 9,500 strokes per minute allow for efficient cutting
• Reduced vibration design for improved comfort and control
• Versatile, ideal for cutting plastics, fibreglass, sheet metal, aluminium, and composites
• 360° swivel inlet enhances manoeuvrability in tight spaces
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630230995070 |
ECLASS Code | 21051108 |
Item | Air Reciprocating Saw |
MFR Part No. | 529 |
Model Number | 529 |
Power Source | Air |
UNSPSC Code | 23101512 |