£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 426 Cut Off Tool is a compact and lightweight air-powered tool designed for efficient and precise cutting tasks. This 75mm (3") cut-off machine is versatile, allowing it to handle a variety of materials, including plastics, fibreglass, composites, and metals. Its reversible feature ensures safe operation by controlling the direction of sparks, making it ideal for vehicle repair markets and other applications requiring accurate cuts.
Features and Benefits
• Lightweight and compact design for ease of use
• Reversible direction for safe control of spark direction
• Step-adjustable regulation for precise cutting
Typical Applications
• Vehicle repair and maintenance
• Cutting through mufflers and tailpipes
• Trimming sheet metal
• Cutting nuts and bolts
• Working with plastics and composite materials
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Brand | Ingersoll-Rand |
EAN | 6630231159242 |
ECLASS Code | 21051108 |
Item | Cut-Off Tool |
MFR Part No. | 426 |
Model Number | 426 |
No Load Speed | 20000rpm |
Noise / Vibration Information | Vibration Level (m/s2) 4.3 |
Power Source | Air |
UNSPSC Code | 23101512 |