£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
This very light Air Body Saw weighing in at around 0.6 kg is perfect for the regular user looking for a professional body saw.
This Air Body Saw features include; low vibration, high cutting capacity and adjustable rear exhaust for precision cutting under maximum control.
Attribute | Value |
---|---|
Air Consumption | 3CFM |
Air Inlet Size | 1/4in. |
Blade Diameter | 75mm |
Brand | PCL |
Compatible Hose Inner Diameter | 3/8mm |
EAN | 5014875190457 |
ECLASS Code | 21051108 |
Item | Cut Off Saws |
MFR Part No. | APP708 |
Model Number | APP708 |
No Load Speed | 21000rpm |
Power Source | Air |
UNSPSC Code | 23101512 |
Weight | 0.8kg |