noscriptCHS355 355mm Metal Chop Saw , 110V/240V | Cromwell Tools

Milwaukee

CHS355 355mm Metal Chop Saw , 110V/240V

1 Variations

2300 watt motor with 3800 rpm for excellent cutting performance.
Lock pin function keeps the saw in closed position during transportation (no chain required).
Quick release vice adjustment for fast angle adjustment from -45° to +45°.
Quick release mitre clamp for fast work piece change.
Spindle lock for fast and easy disc change.
Easy brush change due to external brush doors.
Integrated metal fan for best durability and long life.
Steel base.

Cutting capacity:
Angle Iron @ 90° and 45°: 130 / 80 mm
Rectangle @ 90° and 45°: 230 x 70 / 100 x 80 mm
Square @ 90° and 45°: 115 / 80 mm
Round @ 90° and 45°: 125 / 100 mm