SKU:
MLW2634923V
MPN:
4933448198
£494.00
Ex VAT
£592.80
Inc VAT
Product Details
Product Specification
The M18 FUEL™ Band Saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw and delivers more run time than other cordless options.
Equipped with Job site Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts
The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user's hands.
Features and Benefits:
■ Large cutting capacity 125 x 125mm
■ Powerstate brushless motor increases cutting speed and power.
■ Constant Power Technology maintains cut speed in tough applications.
■ 5 step variable speed selection from 0 - 116 m/min
■ Jobsite Armor Technology provides long lasting rugged protection.
■ Red Link Electronics.
■ All metal direct drive delivers maximum tool life with minimal tool maintenance.
■ Tool-free blade locking mechanism for quick and easy saw blade changes
■ LED light to illuminate cutting area for increased accuracy.
Typical Application:
Ideal for cutting wood and steel upto 125mm on site or in the workshop
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | Milwaukee |
Cutting Capacity | 125 x 125mm |
EAN | 4002395262786 |
ECLASS Code | 21051108 |
Includes | 14TPI Bi-Metal Bandsaw Blade Fuel Hard Carry Case. multi-voltage Fast Charger x 5.0Ah Li-ion Batteries |
Item | Portable Bandsaws |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 4933448198 |
Model Number | M18CBS125 |
No Load Speed | 116rpm |
Noise / Vibration Information | Sound Power Level 90.7 dB(A) Sound Pressure Level 97.7 dB(A Sound Uncertainty Level K 3.0 dB Vibration Emission Value Cutting Steel Ah 1.35 m/s² Vibration Uncertainty K 1.5 m/s² |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 23101512 |
Voltage | 18V |
Weight | 7.3kg |