noscriptM18CBS125 M18 Cordless Brushless Fuel Deep Cut Bandsaw | Cromwell Tools

Milwaukee

M18CBS125 M18 Cordless Brushless Fuel Deep Cut Bandsaw

2 Variations

The M18 FUEL™ Band Saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw and delivers more run time than other cordless options.
Equipped with Job site Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts
The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user's hands.

Features and Benefits:
■ Large cutting capacity 125 x 125mm
■ Powerstate brushless motor increases cutting speed and power.
■ Constant Power Technology maintains cut speed in tough applications.
■ 5 step variable speed selection from 0 - 116 m/min
■ Jobsite Armor Technology provides long lasting rugged protection.
■ Red Link Electronics.
■ All metal direct drive delivers maximum tool life with minimal tool maintenance.
■ Tool-free blade locking mechanism for quick and easy saw blade changes
■ LED light to illuminate cutting area for increased accuracy.

Typical Application:
Ideal for cutting wood and steel upto 125mm on site or in the workshop