noscriptS355CPS 355mm Steel Chop Saw 110 / 230V | Cromwell Tools

Evolution Power Tools

S355CPS 355mm Steel Chop Saw 110 / 230V

2 Variations

EVOSAW355
The TCT blade is ideal for cutting steel plate, square tube, angle iron, pipe and metal roofing by professionals and DIYers. When cutting steel, it leaves an instantly workable finish, producing no heat, no burr and virtually no sparks unlike alternative methods. The high-speed carbide-tipped blade gives you a finished product with a straight, clean edge. Fast action swivel vice enables cuts to be made from 0-45 degrees. A hi-torque gearbox reduces motor load and improves performance and a pull-out collection tray makes it easy to dispose of metal chips. This Chop Saw is supplied with a 355mm mild steel TCT blade (66 teeth), with a 355 mm blade diameter and 25.4 mm bore diameter.

Features and Benefits
• Fast action swivel vice enables cuts to be made from 0-45°
• A hi-torque gearbox reduces motor load and improves performance
• Pull out tray designed to make it easy to dispose of metal chips
• 110V Chop Saw
• Mild Steel TCT Blade
• V-block

Specifications
Voltage - 110V
Blade Diameter - 355mm
Blade Bore - 25.4mm

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1