noscriptBosch 2607019472 115mm DIAMOND BLADE TILE CUTTING DISC 2607019472 | Cromwell Tools

Bosch

2607019472 115mm DIAMOND BLADE TILE CUTTING DISC

SKU:

BCH2801838X

MPN:

2607019472

£10.79

Ex VAT

£12.95

Inc VAT

OUT OF STOCK

    Product Details
    Outstanding cutting performance
    Consistent cutting depth and long cutting life
    High-quality diamond concentration and excellent concentricity

    Typical Application:
    Slate
    Tiles


    Diameter: 115mm x 22,23 x 1,7mm


    Product Specification
    Attribute
    Value

    Application

    Slate Tiles

    Blade Diameter

    115mm

    Blade Thickness

    1.7mm

    Bore Diameter

    22.23mm

    Brand

    Bosch

    Cutting Edge Type

    Continuous

    Cutting Material

    Diamond

    EAN

    3165140415903

    ECLASS Code

    21011603

    Item

    Diamond Blades

    Maximum No Load Speed

    13200rpm

    MFR Part No.

    2607019472

    Number of Pieces

    1

    Number of Segments

    0

    UNSPSC Code

    27112802

    Usage Type

    Dry Cutting