noscriptLenox Cut-Off Wheel Die Grinder 2030863 | Cromwell Tools

Lenox

Cut-Off Wheel Die Grinder

SKU:

LNX2302985C

MPN:

2030863

£19.79

Ex VAT

£23.75

Inc VAT

OUT OF STOCK

    Product Details

    1,000+ CUTS:
    METALMAX™ delivers 1,000 or more cuts with no need for wheel changes. That is 30 times longer life than thin bonded cut-off wheels.*


    LONG LIFE:
    Advanced diamond technology provides extreme durability in metal cutting applications, leading to increased productivity, reduced downtime, and a lower cost per cut compared to thin bonded cut-off wheels.


    DIAMETER RETENTION:
    Because LENOX METALMAX™ is made with diamonds, it doesn't get smaller. The cutting depth stays the same throughout its life, meaning better control, reach and precision.


    LESS DUST RESIDUE:
    With LENOX METALMAX™ there is less odor and dust residue as the wheel does not wear down like bonded abrasives. Sparks originate only from the material being cut.


    ONE WHEEL, MULTIPLE MATERIALS:
    LENOX METALMAX™ is recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminum** and non-ferrous metals.


    LENOX METALMAX™ is designed for use in the same power tools as bonded abrasive wheels, at the same RPMs and feed forces. No changes in operating settings are required. Use LENOX METALMAX™ as you would a bonded abrasive wheel.


    *Average performance of MetalMax™ versus 115 x 1mm (Aluminium Oxide) Bonded Abrasive Cutting Disc in 25mm Carbon Steel Tube.
    **When cutting aluminum, it is recommended to apply cutting wax or other type of saw lubricant to avoid chip welding.


    Product Specification
    Attribute
    Value

    Blade Diameter

    75mm

    Blade Thickness

    1.3mm

    Bore Diameter

    9.52mm

    Brand

    Lenox

    Cutting Edge Type

    Segmented Rim

    EAN

    5706915308631

    ECLASS Code

    21011603

    MFR Part No.

    2030863

    Standards Met

    Manufactured to oSa guidelines and Guaranteed to Comply with the European Safety Standard EN 13236.

    UNSPSC Code

    27112802

    Usage Type

    Dry Cutting