£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
** DT3740-XJ **
• Description: DEWALT 115MM DIAMOND BLADE
• Bore size: 22.2 mm
• Diameter, disc: 115 mm
• Height: 2 mm
** DT3743-XJ **
• Description: DEWALT 230MM DIAMOND BLADE
• Bore size: 22.2 mm
• Diameter, disc: 230 mm
• Height: 2.4 mm
Attribute | Value |
---|---|
Application | Building Materials Concrete |
Blade Diameter | 115mm |
Blade Thickness | 2mm |
Bore Diameter | 22.2mm |
Brand | DeWalt |
Cutting Edge Type | Segmented |
Cutting Material | Diamond |
EAN | 5035048058374 |
ECLASS Code | 21011603 |
Height of segments | 2mm |
Item | Diamond Blades |
Maximum No Load Speed | 6650rpm |
MFR Part No. | DT3740-XJ |
Number of Pieces | 1 |
Number of Segments | 15 |
Standards Met | EN13236 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |