£439.00
Ex VAT
£526.80
Inc VAT
Product Details
Product Specification
The 3M™ Die Grinder is a straight-shaft tool ideal for heavyweight applications such as stock removal and weld leveling, and are designed for continuous use with features that enhance operator comfort and control. Numerous upgrades have been added to enhance the strength and durability of the tool, while maintenance and compatibility improvements make this tool easy to use and maintain.
Features and Benefits
• 1 hp motor easily handles heavyweight applications such as stock removal
• Fully machined steel motor housing provides strength and durability
• Straight shaft die grinder designed to grind in hard to reach areas
• Wrench flats and overhose interface allow easier maintenance and compatibility with accessories
Attribute | Value |
---|---|
Air Consumption | 35CFM |
Air Inlet Size | 0.25in. |
Brand | 3M |
EAN | 0511412512697 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Height | 76mm |
Item | Air Die Grinder |
Length | 196mm |
MFR Part No. | 7000045062 |
Model Number | 25126 |
No Load Speed | 20,000rpm |
Power | 750W |
Power Source | Air |
Throttle Features | Locking Lever Throttle Single Speed |
UNSPSC Code | 27112704 |
Weight | 0.77kg |