3M

25127 DIE GRINDER 1HP 6mm COLLET RPM 18,000

SKU:

MMM2702507G

MPN:

7100210215

£404.00

Ex VAT

£484.80

Inc VAT

OUT OF STOCK

    Product Details

    3M™ Air-Powered Die Grinder with a powerful 1 HP motor are excellent for optimised results in heavier applications.


    Product Specification
    Attribute
    Value

    Air Consumption

    35CFM

    Air Inlet Size

    0.25in.

    Brand

    3M

    EAN

    0511412512765

    ECLASS Code

    21051309

    Exhaust Location

    Rear

    Height

    76mm

    Item

    Air Die Grinder

    Length

    196mm

    Model Number

    25127

    No Load Speed

    18,000rpm

    Power

    750W

    Power Source

    Air

    Throttle Features

    Locking Lever Throttle Single Speed

    UNSPSC Code

    27112704

    Weight

    0.93kg