£619.00
Ex VAT
£742.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Dynabrade right angle die grinders are designed with a lightweight ergonomic design for greater user comfort whilst the Kevlar® phenolic vanes allow for a longer tool lifespan. The die grinders are ideal for rapid material removal, sanding, deburring and finishing. The Governor-controlled motor maintains speeds under heavy loads. The rear exhaust ensures no air flow on the workpieces keeping the working environment clean and the operator safe. The safety lever throttle reduces the risk of accidental starts and maintains operator safety.
Features and Benefits
• Kevlar® phenolic vanes allow for greater durability and a longer tool life
• The governor-controlled motor maintains speeds under heavy loads ensuring cleaner cuts
• The safety lever throttle reduces the risk of accidental starts and maintains operator safety
Attribute | Value |
---|---|
Air Consumption | 25CFM |
Air Inlet Size | 1/4" NPTin. |
Brand | Dynabrade |
Collet Size | 6 mm |
EAN | 0616026460010 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Length | 203mm |
Model Number | 46001 |
No Load Speed | 12,000rpm |
Noise / Vibration Information | Sound Power (dBA): 75 Sound Pressure (dBA): 75 Uncertainty: 1.2 Vibration Level (m/sec²): 5 Vibration Method: ISO 28927-12 |
Throttle Features | Locking Lever Throttle |
UNSPSC Code | 27112704 |
Weight | 0.54kg |