£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
Product Documents
Dynabrade die grinders are perfect for use on metal, fibreglass, carbon fibre, composites and more. The 1 hp motor is designed for peak efficiency and a longer life, making it ideal for rapid material removal, deburring, finishing and polishing. The integrated safety-lock throttle helps ensure operator safety by preventing accidental starts. The governor-controlled motor maintains consistent motor speed even under heavy load allowing for a clean cut.
Features and Benefits
• The 1 hp motor is designed for peak efficiency and a longer life, making them ideal for rapid material removal, deburring, finishing and polishing.
• The integrated safety-lock throttle helps ensures operator safety by preventing accidental starts
• The governor-controlled motor maintains consistent motor speed even under heavy load allowing for a clean cut
Attribute | Value |
---|---|
Air Consumption | 40CFM |
Air Inlet Size | 3/8" NPTin. |
Brand | Dynabrade |
Collet Size | 6 |
EAN | 0616026526686 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Length | 254mm |
Model Number | 52668 |
No Load Speed | 18,000rpm |
Noise / Vibration Information | Sound Power (dBA): 79 Sound Pressure (dBA): 79 Uncertainty: 0.8 Vibration Level (m/sec²): 3 Vibration Method: ISO 28927-12 |
Throttle Features | Locking Lever Throttle |
UNSPSC Code | 27112704 |
Weight | 1.09kg |