£629.00
Ex VAT
£754.80
Inc VAT
Product Details
Product Specification
Straight-line, non-vacuum extension die grinder. The air grinder has a 7-1/4" workable reach and an extended rear exhaust muffler design.
Specification:
-Air inlet thread: 1/4" NPT
-Collet size: 1/4"
-Hose internal diameter: 3/8" (10mm)
-Max. air flow/range @ 90 PSIG (6.2 bar)
-Standard cubic feet per minute (SCFM): 30 (850) (L/min.)
Attribute | Value |
---|---|
Air Inlet Size | 0.25in. |
Brand | Dynabrade |
Collet Size | 1/4 in. |
EAN | 6160265350150 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 454mm |
MFR Part No. | 53501 |
Model Number | 53501 |
No Load Speed | 18,000rpm |
Noise / Vibration Information | 0.6 Uncertainty 79 Sound Power (dBA) 79 Sound Pressure (dBA) ISO 28927-12 Vibration Method Under 2.5 Vibration Level (m/sec²) |
Power | 375W |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 1.55kg |