£387.00
Ex VAT
£464.40
Inc VAT
Product Details
Product Specification
Product Documents
Dynabrade die grinders are perfect for use on metal, fibreglass, carbon fibre, composites and more. The 0.4 hp motor is designed for peak efficiency and a longer life, making it ideal for rapid material removal, deburring, finishing and polishing. The integrated safety-lock throttle helps ensure operator safety by preventing accidental starts. The governor-controlled motor maintains consistent motor speed even under heavy load allowing for a clean cut. The central vacuum system ensures a clean workpiece and reduces the risk of particles being blown into the environment.
Features and Benefits
• The 0.4 hp motor is designed for peak efficiency and a longer life, making them ideal for rapid material removal, deburring, finishing and polishing.
• The integrated safety-lock throttle helps ensures operator safety by preventing accidental starts
• The governor-controlled motor maintains consistent motor speed even under heavy load allowing for a clean cut
• The central vacuum system ensures a clean workpiece and reduces the risk of particles being blown into the environment
Attribute | Value |
---|---|
Air Consumption | 21CFM |
Air Inlet Size | 1/4" NPTin. |
Brand | Dynabrade |
Collet Size | 6 |
EAN | 0616026567559 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Length | 268mm |
Model Number | 56755 |
No Load Speed | 25,000rpm |
Noise / Vibration Information | Sound Power (dBA): 80 Sound Pressure (dBA): 80 Vibration Method: ISO 28927-12 |
Throttle Features | Locking Lever Throttle |
UNSPSC Code | 27112704 |
Weight | 0.64kg |