£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
This 140EP Air Engraving Pen is a precision tool engineered for detailed engraving on a wide range of surfaces, from tough alloys to delicate ceramics. Delivering up to 11,400 BPM, it provides unmatched accuracy and control, making it ideal for industrial, commercial, or artistic applications. Built with durability in mind, the pen ensures reliable performance even on the hardest materials, while its ergonomic design reduces fatigue during prolonged use. Whether for marking or engraving, this air-powered tool offers superior efficiency and safety for professional-grade results.
Features and Benefits
• 11,400 BPM allows for fast and precise engraving
• Durable construction is built to withstand frequent use on hard surfaces
• Ergonomic design reduces operator fatigue for extended tasks
• Accurate marking provides excellent control for intricate designs and markings
Attribute | Value |
---|---|
Air Consumption | 1CFM |
Brand | Ingersoll-Rand |
EAN | 6630231680982 |
ECLASS Code | 21051309 |
Item | Air Engraving Pen |
Length | 5.5''mm |
MFR Part No. | 140EP |
Model Number | 140EP |
Power | CableW |
UNSPSC Code | 27112704 |
Weight | 0.427kg |