noscriptIngersoll-Rand Air Pencil Grinder with 56000rpm, Body Only 320PG | Cromwell Tools

Ingersoll-Rand

Air Pencil Grinder with 56000rpm, Body Only

SKU:

ING2706223Z

MPN:

320PG

£169.00

Ex VAT

£202.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The 320PG Air Pencil Grinder offers a compact and powerful solution for intricate grinding applications. With a slim design and a high-speed motor delivering 56,000 RPM, this pencil grinder is perfect for precision work in confined spaces. Ideal for tasks like mold finishing, light deburring, and final cleaning and polishing of dies, it combines performance with user-friendly features. The ergonomic TPU grip, low vibration and noise levels, and oversized speed control knob ensure both comfort and safety during extended use.


    Features and Benefits
    • High-speed motor provides precision and power for intricate tasks
    • Slim profile, ideal for working in tight and confined spaces without sacrificing efficiency
    • Ergonomic TPU Grip enhances user comfort and control during prolonged use
    • Low vibration and noise reduce operator fatigue and increase comfort in extended applications
    • Oversized speed control knob simplifies speed adjustments for optimal performance in various tasks


    Product Specification
    Attribute
    Value

    Air Consumption

    8 (220)CFM

    Brand

    Ingersoll-Rand

    EAN

    6630231681040

    ECLASS Code

    21051309

    Item

    Air Pencil Grinder

    Model Number

    320PG

    Power Source

    Cable

    UNSPSC Code

    27112704