£219.00
Ex VAT
£262.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The 320PG Air Pencil Grinder offers a compact and powerful solution for intricate grinding applications. With a slim design and a high-speed motor delivering 56,000 RPM, this pencil grinder is perfect for precision work in confined spaces. Ideal for tasks like mold finishing, light deburring, and final cleaning and polishing of dies, it combines performance with user-friendly features. The ergonomic TPU grip, low vibration and noise levels, and oversized speed control knob ensure both comfort and safety during extended use.
Features and Benefits
• High-speed motor provides precision and power for intricate tasks
• Slim profile, ideal for working in tight and confined spaces without sacrificing efficiency
• Ergonomic TPU Grip enhances user comfort and control during prolonged use
• Low vibration and noise reduce operator fatigue and increase comfort in extended applications
• Oversized speed control knob simplifies speed adjustments for optimal performance in various tasks
Attribute | Value |
---|---|
Air Consumption | 220 l/minCFM |
Brand | Ingersoll-Rand |
EAN | 6630231681118 |
ECLASS Code | 21051309 |
Item | Air Pencil Grinder |
Model Number | 320PGK |
Power Source | Cable |
UNSPSC Code | 27112704 |