£144.00
Ex VAT
£172.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These die grinders are essential for precision work in industrial and automotive settings. The straight die grinder, with 0.19kW output and 28,000 RPM, is ideal for porting, light weld grinding, smoothing sharp edges, deburring, and polishing. The right-angled die grinder, with 0.25kW output and 20,000 RPM, is perfect for weld breaking and grinding. Both models are lightweight and compact, making them easy to handle. They feature safety mechanisms such as a self-locking throttle lever to prevent accidental start-up, ensuring user safety. Their robust performance and versatile applications make them indispensable tools for professionals.
Features and Benefits
• Powerful Performance: Straight Die Grinder: 0.19kW output and 28,000 RPM. Right-Angled Die Grinder: 0.25kW output and 20,000 RPM
• Ideal for porting, light weld grinding, smoothing sharp edges, deburring, polishing, weld breaking, and grinding
• Lightweight and compact for easy handling
• Low weight reduces user fatigue
• Self-locking throttle lever prevents accidental start-up for enhanced safety
Attribute | Value |
---|---|
Air Consumption | 7CFM |
Brand | Ingersoll-Rand |
EAN | 6630231674974 |
ECLASS Code | 21051309 |
Item | Air Die Grinder |
MFR Part No. | 308B-M |
No Load Speed | 25000rpm |
Power | 250W |
Power Source | Air |
UNSPSC Code | 27112704 |