£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
The PCL Angled Air Die Grinder is the ideal tool for hard to reach places and precise work. Lightweight and comfortable to use, the APM400 features a trigger switch and safety lever for easy and safe start-up.
Features and Benefits
• Ergonomic design with rubber grip for comfortable use
• Lightweight for maneuverability
Attribute | Value |
---|---|
Air Consumption | 8.5CFM |
Air Inlet Size | 0.25in. |
Brand | PCL |
Collet Size | 6 mm |
Compatible Hose Inner Diameter | 4.8mm |
EAN | 5014875158600 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Mini Die Grinder |
Length | 101mm |
Manufacturer Guarantee | 1 year |
MFR Part No. | APM400 |
Model Number | APM400 |
No Load Speed | 16,500rpm |
Noise / Vibration Information | 1.5 m/s² |
Power | 188W |
Power Source | Air |
Throttle Features | Lever Throttle |
UNSPSC Code | 27112704 |
Weight | 0.3kg |