£60.99
Ex VAT
£73.19
Inc VAT
2 Variations Available
Product Specification
Attribute | Value |
---|---|
Air Consumption | 3.5CFM |
Air Inlet Size | 1/4in. |
Brand | PCL |
EAN | 5014875190648 |
ECLASS Code | 21051309 |
Height | 200mm |
Item | Air Nibbler |
Length | 120mm |
MFR Part No. | APT660 |
Model Number | APT660 |
No Load Speed | 2,500rpm |
Noise / Vibration Information | Sound Power Level: 91.2dBA Vibration Level: 4.1 m/s² |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 0.8kg |
Width | 50mm |