£40.49
Ex VAT
£48.59
Inc VAT
2 Variations Available
Product Details
Product Specification
The Die Grinder and Die Grinder Set, with a 6mm collet, deliver exceptional performance for tyre buffing, polishing, and grinding. Designed for versatility and precision, the PCL2702692J model boasts a high free speed of 22,000 rpm and low vibration, ensuring efficiency and comfort in confined workspaces. The set enhances this functionality with a comprehensive range of accessories, including interchangeable 3mm and 6mm collets and grinding stones of various shapes, all housed in a convenient carry case.
Features and Benefits
• High free speed provides rapid material removal
• Low vibration to ensure smooth operation and reduced fatigue
• Safety throttle lever enhances user safety
• Portable carry case offers easy transport and organization
• Rear exhaust through handle diverts fumes from the workspace
Notes
• Comprehensive kit includes 10 grinding stones and 2 collet spanners
Attribute | Value |
---|---|
Air Consumption | 3CFM |
Air Inlet Size | 0.25in. |
Brand | PCL |
EAN | 5014875190617 |
ECLASS Code | 21051309 |
Height | 50mm |
Includes | x10 Loose 3mm Collet x1 APT702 x2 Collet Spanners x5 3mm Grinding Stones in different shapes x5 6mm Grinding Stones in different shapes |
Item | Air Die Grinder |
Length | 230mm |
MFR Part No. | APT702SET |
Model Number | APT702SET |
No Load Speed | 22,000rpm |
Power Source | Air |
Throttle Features | Safety throttle lever |
UNSPSC Code | 27112704 |
Weight | 694kg |