£35.79
Ex VAT
£42.95
Inc VAT
Product Details
Product Specification
Designed for use in tight spaces, the Pro cut off tool from PCL is ideal for light cutting tasks.
Features and Benefits
• Integrated metal safety guard for enhanced user safety
• Positive throttle
• Rear exhaust sends air backward away from the operator
Typical Applications
• Cutting
Notes
• See our range of reliable Air Compressors to suit your air tool collection
Attribute | Value |
---|---|
Air Consumption | 4.6CFM |
Air Inlet Size | 0.25in. |
Brand | PCL |
EAN | 5014875190273 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Pro Cut Off Tool |
Length | 190mm |
MFR Part No. | APT719 |
Model Number | APT719 |
No Load Speed | 20,000rpm |
Noise / Vibration Information | Sound: 98 dBa Vibration: 2.2m/s² |
Power Source | Air |
UNSPSC Code | 27112704 |