£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
This Mini 6 mm Angle Die Grinder offers the same outstanding performance and quality as its compatriots in the PCL range.
PCL's Mini 6 mm Angle Die Grinder also offers the operator ultimate flexibility, allowing access to small areas, often unreachable by conventional die grinders.
Angle head allows the operator to inspect work area more closely
Compact and lightweight design allows maximum operator control and performance
Rear exhaust to keep airflow away from work area
High power motor for consistent performance
This Mini 6 mm Straight Die Grinder offers the same outstanding performance and quality as its compatriots in the PCL range.
PCL's Mini 6 mm Straight Die Grinder also offers the operator ultimate flexibility, allowing access to small areas, often unreachable by conventional die grinders.
Allows the operator to reach into very small areas
Safety lever prevents any possible accidents
Rear exhaust to keep airflow away from the hand
High power motor designed for all tight grinding situations
Attribute | Value |
---|---|
Air Consumption | 1.68CFM |
Air Inlet Size | 0.1875in. |
Brand | PCL |
Collet Size | 6 mm |
EAN | 5014875108032 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Mini Die Grinder |
MFR Part No. | APT901 |
Model Number | APT901 |
No Load Speed | 25,000rpm |
Noise / Vibration Information | 4 m/s² 81 dBa |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 0.34kg |