£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
The CP74 series has been designed to optimise productivity and operator comfort. The unique locking spindle system allows for quick and easy burr changes. The 1/4" & 6mm air inlet size provides wide compatibility. The TPR handle material and handle ergonomics allows for good surface grip and avoids slippage. The composite housing reduces heat transfer between the motor and the sleeve.
Features and Benefits:
• 1/4" & 6mm air inlet thread sizing allows for wide compatibility
• New spindle lock system allows for easy burr changes so only one tool is required for many applications
• The TPR handle material and handle ergonomics allows for good surface grip and avoids slippage
• The composite housing reduces heat transfer between the motor and the sleeve
Attribute | Value |
---|---|
Air Consumption | 2.1CFM |
Air Inlet Size | 1/4"in. |
Brand | Chicago Pneumatic |
Collet Size | 6 mm |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Length | 176mm |
Model Number | CP7405 |
No Load Speed | 28,000rpm |
Noise / Vibration Information | Sound Power: 87.2 db(A) Sound pressure: 76.2 db(A) Vibration: 3.6 m/s² Vibration ISO: ISO-28927-12 Vibration uncertainty (K): 0.98 m/s² |
Series | CP74 |
Throttle Features | Lever Throttle |
UNSPSC Code | 27112704 |
Weight | 0.5kg |