SKU:
CPT2698055G
MPN:
T023995
£97.99
Ex VAT
£117.59
Inc VAT
Product Details
Product Specification
This powerful and versatile air grinder is suitable for use with a wide range of sanding and grinding applications. With a compact design it is well suited to working in confined spaces
Features and Benefits
• Powerful 0.5hp motor for a good surface finish
• Speed Regulator for precise speed control
• Safety release throttle prevents accidental start-ups
• Rear exhaust directs away from the workpiece
Typical Applications
• For use on grinding, polishing, buffing and deburring
• Ideal for cleaning, Smoothing welds seams and castings
• Maintenance applications
Notes
• Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
• Recommended Consumables - Tungsten Carbide Burrs, Mounted Points, Flap Wheels and Abrasive Bands
Attribute | Value |
---|---|
Air Consumption | 22CFM |
Air Inlet Size | 0.25in. |
Brand | Chicago Pneumatic |
Collet Size | 6 mm |
EAN | 0015451394882 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 124mm |
MFR Part No. | T023995 |
Model Number | CP875 |
No Load Speed | 22,500rpm |
Noise / Vibration Information | Sound Power Level 112 dB(A) Sound Pressure Level 101 dB(A) Vibration Emission Value Ah 4.4 m/s² Vibration Uncertainty K 1.9 m/s² |
Power | 225W |
Power Source | Air |
Throttle Features | Locking Lever Throttle |
UNSPSC Code | 27112704 |
Weight | 0.5kg |